Motion
70574017
4" Long, Bastard Cut, Flat American-Pattern File; Double Cut, 5/64" Overall Thickness, Tang
Mi Item #11758649
MFR #70574017
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Long, Bastard Cut, Flat American-Pattern File; Double Cut, 5/64" Overall Thickness, Tang
Mi Item #11758649
MFR #70574017

Mfr description
70574017 70574017 4"BAST.CUT FLAT FILES
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Flat files are used for rapid material removal and general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.63/each

Specifications

Dimensions

  • Length  
    4 in
  • Thickness  
    5/64 in
  • Width
    15/32 in

Details

  • Application
    Machining
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Flexible
    No
  • Shape
    Flat
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)