Motion
70574025
4" Long, Second Cut, Flat American-Pattern File; Double Cut, 5/64" Overall Thickness, Tang
MI ITEM #11758650
MFR #70574025
List Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Long, Second Cut, Flat American-Pattern File; Double Cut, 5/64" Overall Thickness, Tang
MI ITEM #11758650
MFR #70574025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.83/each for your price

Overview

Mfr description
70574025 70574025 4"2ND. CUT HD FLAT FIL
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Flat files are used for rapid material removal and general purpose applications.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.

Specifications

  • Shape
    Flat
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Thickness
  • Width
    15/32 in
  • Application
    Machining

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought