Overview
Mfr description
70574223 70574223 6"2ND.CUT HD FLAT FILE
- A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Flat files are used for rapid material removal and general purpose applications.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.
Specifications
- ShapeFlat
- Coarseness Of CutSecond
- CutDouble
- Tang Or HandleTang
- FlexibleNo
- Length
- Thickness
- Width5/8 in
- ApplicationMachining
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data