Motion
70574413
8" Long, Bastard Cut, Flat American-Pattern File; Double Cut, 7/32" Overall Thickness, Tang
MI ITEM #11758655
MFR #70574413
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Long, Bastard Cut, Flat American-Pattern File; Double Cut, 7/32" Overall Thickness, Tang
MI ITEM #11758655
MFR #70574413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70574413 70574413 8"BAST.CUT HD FLAT FIL
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Flat files are used for rapid material removal and general purpose applications.

Specifications

  • Shape
    Flat
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Thickness
  • Width
    25/32 in
  • Application
    Machining

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text