Motion
70574512
American Pattern File - Flat Shape, Double Cut, 10 in Length
MI ITEM #11758658
MFR #70574512
Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Flat Shape, Double Cut, 10 in Length
MI ITEM #11758658
MFR #70574512

Mfr description
70574512 70574512 10"BAST.CUT HD FLAT FI
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Flat files are used for rapid material removal and general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.10/each

Specifications

Dimensions

  • Length  
    10 in
  • Overall Thickness
    0.2500 in
  • Thickness  
    1/4 in
  • Width/Diameter  
    31/32 in

Details

  • Application
    Machining
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Flexible
    No
  • Shape
    Flat
  • Tang Or Handle
    Tang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)