Motion
70574629
12" Long, Second Cut, Flat American-Pattern File; Double Cut, 9/32" Overall Thickness, Tang
Mi Item #11758662
MFR #70574629
Price$18.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, Second Cut, Flat American-Pattern File; Double Cut, 9/32" Overall Thickness, Tang
Mi Item #11758662
MFR #70574629

Mfr description
70574629 70574629 12"2ND.CUT HD FLAT FIL
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Flat files are used for rapid material removal and general purpose applications.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.20/each

Specifications

Dimensions

  • Length  
    12 in
  • Thickness  
    9/32 in
  • Width
    15/32 in

Details

  • Application
    Machining
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Flexible
    No
  • Shape
    Flat
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)