Motion
70574710
American Pattern File - Flat Shape, Double Cut, 14 in Length
Mi Item #11758664
MFR #70574710
Price$29.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Flat Shape, Double Cut, 14 in Length
Mi Item #11758664
MFR #70574710

Mfr description
70574710 70574710 14"BAST.CUT HD FLAT FI
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Flat files are used for rapid material removal and general purpose applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.53/each

Specifications

Dimensions

  • Length  
    14 in
  • Overall Thickness
    0.3125 in
  • Thickness  
    5/16 in
  • Width/Diameter  
    1-3/8 in

Details

  • Application
    Machining
  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Flexible
    No
  • Shape
    Flat
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)