Motion
70574736
American Pattern File - Flat Shape, Double Cut, 14 in Length
MI ITEM #11758665
MFR #70574736
List Price$32.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Flat Shape, Double Cut, 14 in Length
MI ITEM #11758665
MFR #70574736

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.18/each for your price

Overview

Mfr description
70574736 70574736 14"SMOOTH CUT HD FLAT
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Flat files are used for rapid material removal and general purpose applications.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.

Specifications

  • Shape
    Flat
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width/Diameter
  • Thickness
  • Application
    Machining
  • Overall Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text