Motion
70589411
American Pattern File - Taper Shape, Single Cut, 8 in Length
Mi Item #11758675
MFR #70589411
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Taper Shape, Single Cut, 8 in Length
Mi Item #11758675
MFR #70589411

Mfr description
70589411 70589411 8" SLIM TAPER FILES H.
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.; Taper files are triangular and designed for filing a variety of saws. The file has cut edges for filing gullets between saw teeth.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Length  
    8 in
  • Width/Diameter  
    15/32 in

Details

  • Application
    Tapered Saw
  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Flexible
    No
  • Shape
    Taper
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)