Motion
70669965
2" Dial, 1/4 Thread, 30-0 Scale Range, Pressure Gauge Center Back Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758684
MFR #70669965
List Price$38.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Dial, 1/4 Thread, 30-0 Scale Range, Pressure Gauge Center Back Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758684
MFR #70669965

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.23/each for your price

Overview

Mfr description
70669965 70669965 2"ABS 30"HG/O 1/4NPT B
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Gauge Type
    Pressure Gauge
  • Face Diameter
    2.0000 in
  • Case Material
    ABS
  • Bourdon Tube
    Bronze
  • Maximum Hg
    0
  • Connection
    Center Back
  • Minimum Hg
    -30
  • Wetted Parts Material
    Brass
  • Accuracy
    3-2-3 %
  • Dial Diameter
    2
  • Color
    Black
  • Thread Size
    1/4
  • Dial Type
    Analog
  • Display Ranges
    30-0
  • Liquid Filled
    No
  • Scale Measurement Ranges
    30-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text