Motion
70670039
2" Dial, 1/4 Thread, 0-30 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 3-2-3% of Scale
Mi Item #11758691
MFR #70670039
Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Dial, 1/4 Thread, 0-30 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 3-2-3% of Scale
Mi Item #11758691
MFR #70670039

Mfr description
70670039 70670039 2"ABS 30PSI 1/4NPT LOW
  • Analog dials resemble a clock face, with a needle to indicate the pressure.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.68/each

Specifications

Dimensions

  • Dial Diameter
    2
  • Face Diameter
    2.0000 in
  • Thread Size
    1/4

Details

  • Accuracy
    3-2-3 %
  • Bourdon Tube
    Bronze
  • Case Material
    ABS
  • Color
    Black
  • Connection
    Lower
  • Dial Type
    Analog
  • Display Ranges
    0-30
  • Gauge Type
    Pressure Gauge
  • Liquid Filled
    No
  • Maximum PSI
    30
  • Minimum PSI
    0
  • Scale Measurement Ranges
    0-30
  • Wetted Parts Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)