Motion
70670120
1-1/2" Dial, 1/8 Thread, 0-30 Scale Range, Pressure Gauge Center Back Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758700
MFR #70670120
List Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Dial, 1/8 Thread, 0-30 Scale Range, Pressure Gauge Center Back Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758700
MFR #70670120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.63/each for your price

Overview

Mfr description
70670120 70670120 1.5"ABS 30PSI 1/8NPT B
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Case Material
    ABS
  • Bourdon Tube
    Bronze
  • Connection
    Center Back
  • Wetted Parts Material
    Brass
  • Accuracy
    3-2-3 %
  • Dial Diameter
    1-1/2
  • Maximum PSI
    30
  • Minimum PSI
    0
  • Color
    Black
  • Thread Size
    1/8
  • Dial Type
    Analog
  • Display Ranges
    0-30
  • Liquid Filled
    No
  • Scale Measurement Ranges
    0-30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text