Motion
70670138
1-1/2" Dial, 1/8 Thread, 0-15 Scale Range, Pressure Gauge Center Back Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758701
MFR #70670138
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Dial, 1/8 Thread, 0-15 Scale Range, Pressure Gauge Center Back Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758701
MFR #70670138

Mfr description
70670138 70670138 1.5"ABS 15PSI 1/8NPT B
  • Analog dials resemble a clock face, with a needle to indicate the pressure.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.20/each

Specifications

Dimensions

  • Dial Diameter
    1-1/2
  • Face Diameter
    1.5000 in
  • Thread Size
    1/8

Details

  • Accuracy
    3-2-3 %
  • Bourdon Tube
    Bronze
  • Case Material
    ABS
  • Color
    Black
  • Connection
    Center Back
  • Dial Type
    Analog
  • Display Ranges
    0-15
  • Gauge Type
    Pressure Gauge
  • Liquid Filled
    No
  • Maximum PSI
    15
  • Minimum PSI
    0
  • Scale Measurement Ranges
    0-15
  • Wetted Parts Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)