Motion
70670187
1-1/2" Dial, 1/8 Thread, 0-160 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758706
MFR #70670187
List Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Dial, 1/8 Thread, 0-160 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758706
MFR #70670187

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.20/each for your price

Overview

Mfr description
70670187 70670187 1.5"ABS 160PSI 1/8NPT
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Gauge Type
    Pressure Gauge
  • Face Diameter
    1.5000 in
  • Case Material
    ABS
  • Bourdon Tube
    Bronze
  • Connection
    Lower
  • Wetted Parts Material
    Brass
  • Accuracy
    3-2-3 %
  • Dial Diameter
    1-1/2
  • Maximum PSI
    160
  • Minimum PSI
    0
  • Color
    Black
  • Thread Size
    1/8
  • Dial Type
    Analog
  • Display Ranges
    0-160
  • Liquid Filled
    No
  • Scale Measurement Ranges
    0-160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text