Motion
70670377
2-1/2" Dial, 1/4 Thread, 0-5,000 Scale Range, Pressure Gauge Center Back Connection Mount, Accurate to 3-2-3% of Scale
Mi Item #11758725
MFR #70670377
Price$42.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Dial, 1/4 Thread, 0-5,000 Scale Range, Pressure Gauge Center Back Connection Mount, Accurate to 3-2-3% of Scale
Mi Item #11758725
MFR #70670377

Mfr description
70670377 70670377 2.5"SS 5000PSI 1/4NPT
  • Analog dials resemble a clock face, with a needle to indicate the pressure.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.25/each

Specifications

Dimensions

  • Dial Diameter
    2-1/2
  • Face Diameter
    2.5000 in
  • Thread Size
    1/4

Details

  • Accuracy
    3-2-3 %
  • Bourdon Tube
    SS
  • Case Material
    Stainless Steel
  • Connection
    Center Back
  • Dial Type
    Analog
  • Display Ranges
    0-5000
  • Gauge Type
    Pressure Gauge
  • Liquid Filled
    Yes
  • Maximum PSI
    5,000
  • Minimum PSI
    0
  • Scale Measurement Ranges
    0-5000
  • Type Of Liquid Filler
    Glycerin & Water
  • Wetted Parts Material
    Brass, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)