Motion
70670559
2-1/2" Dial, 1/4 Thread, 0-400 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758743
MFR #70670559
List Price$37.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Dial, 1/4 Thread, 0-400 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758743
MFR #70670559

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.13/each for your price

Overview

Mfr description
70670559 70670559 2.5"SS 400PSI 1/4NPT L
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Gauge Type
    Pressure Gauge
  • Face Diameter
    2.5000 in
  • Case Material
    Stainless Steel
  • Bourdon Tube
    Bronze
  • Connection
    Lower
  • Type Of Liquid Filler
    Glycerin & Water
  • Wetted Parts Material
    Brass
  • Accuracy
    3-2-3 %
  • Dial Diameter
    2-1/2
  • Maximum PSI
    400
  • Minimum PSI
    0
  • Thread Size
    1/4
  • Dial Type
    Analog
  • Display Ranges
    0-400
  • Liquid Filled
    Yes
  • Scale Measurement Ranges
    0-400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought