Motion
70670583
2-1/2" Dial, 1/4 Thread, 0-160 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758746
MFR #70670583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Dial, 1/4 Thread, 0-160 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758746
MFR #70670583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70670583 70670583 2.5"SS 160PSI 1/4NPT L
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Gauge Type
    Pressure Gauge
  • Face Diameter
    2.5000 in
  • Case Material
    Stainless Steel
  • Bourdon Tube
    Bronze
  • Connection
    Lower
  • Type Of Liquid Filler
    Glycerin & Water
  • Wetted Parts Material
    Brass
  • Accuracy
    3-2-3 %
  • Dial Diameter
    2-1/2
  • Maximum PSI
    160
  • Minimum PSI
    0
  • Thread Size
    1/4
  • Dial Type
    Analog
  • Display Ranges
    0-160
  • Liquid Filled
    Yes
  • Scale Measurement Ranges
    0-160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought