Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
70670849 70670849 1.5"LF 15PSI 1/8NPT BA

1-1/2" Dial, 1/8 Thread, 0-15 Scale Range, Pressure Gauge Center Back Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758772
MFR #70670849 70670849 1.5"LF 15PSI 1/8NPT BA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70670849 70670849 1.5"LF 15PSI 1/8NPT BA
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Case Material
    Stainless Steel
  • Bourdon Tube
    SS
  • Connection
    Center Back
  • Type Of Liquid Filler
    Glycerin & Water
  • Wetted Parts Material
    Stainless Steel
  • Accuracy
    3-2-3 %
  • Dial Diameter
    1-1/2
  • Maximum PSI
    15
  • Minimum PSI
    0
  • Thread Size
    1/8
  • Dial Type
    Analog
  • Display Ranges
    0-15
  • Liquid Filled
    Yes
  • Scale Measurement Ranges
    0-15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text