Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
70671011 70671011 2"SS 1000PSI 1/4NPT LW

2" Dial, 1/4 Thread, 0-1,000 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11758789
MFR #70671011 70671011 2"SS 1000PSI 1/4NPT LW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
70671011 70671011 2"SS 1000PSI 1/4NPT LW
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Case Material
    Stainless Steel
  • Bourdon Tube
    SS
  • Connection
    Lower
  • Type Of Liquid Filler
    Glycerin & Water
  • Wetted Parts Material
    Brass, Stainless Steel
  • Accuracy
    3-2-3 %
  • Dial Diameter
    2
  • Maximum PSI
    1,000
  • Minimum PSI
    0
  • Thread Size
    1/4
  • Dial Type
    Analog
  • Display Ranges
    0-1000
  • Liquid Filled
    Yes
  • Scale Measurement Ranges
    0-1000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought