Motion
70671821
4" Dial, 1/4 Thread, 0-300 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.01% of Scale
MI ITEM #11758868
MFR #70671821
Price$109.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Dial, 1/4 Thread, 0-300 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.01% of Scale
MI ITEM #11758868
MFR #70671821

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$109.33/each

Specifications

Dimensions

  • Dial Diameter
    4
  • Thread Size
    1/4

Details

  • Accuracy
    1 %
  • Bourdon Tube
    SS
  • Case Material
    Stainless Steel
  • Connection
    Lower
  • Dial Type
    Analog
  • Display Ranges
    0-300
  • Liquid Filled
    No
  • Maximum PSI
    300
  • Minimum PSI
    0
  • Scale Measurement Ranges
    0-300
  • Wetted Parts Material
    Stainless Steel

Overview

Mfr description
70671821 70671821 4" 300PSI 1/4NPT LWR M
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought