Motion
70671847
4" Dial, 1/4 Thread, 0-100 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.01% of Scale
MI ITEM #11758870
MFR #70671847
List Price$109.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Dial, 1/4 Thread, 0-100 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.01% of Scale
MI ITEM #11758870
MFR #70671847

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$109.33/each for your price

Overview

Mfr description
70671847 70671847 4" 100PSI 1/4NPT LWR M
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Case Material
    Stainless Steel
  • Bourdon Tube
    SS
  • Connection
    Lower
  • Wetted Parts Material
    Stainless Steel
  • Accuracy
    1 %
  • Dial Diameter
    4
  • Maximum PSI
    100
  • Minimum PSI
    0
  • Thread Size
    1/4
  • Dial Type
    Analog
  • Display Ranges
    0-100
  • Liquid Filled
    No
  • Scale Measurement Ranges
    0-100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought