Motion
70671854
4" Dial, 1/4 Thread, 0-60 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.01% of Scale
MI ITEM #11758871
MFR #70671854
Price$109.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Dial, 1/4 Thread, 0-60 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.01% of Scale
MI ITEM #11758871
MFR #70671854

Mfr description
70671854 70671854 4" 60PSI 1/4NPT LWR MN
  • Analog dials resemble a clock face, with a needle to indicate the pressure.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.33/each

Specifications

Dimensions

  • Dial Diameter
    4
  • Face Diameter
    4.0000 in
  • Thread Size
    1/4

Details

  • Accuracy
    1 %
  • Bourdon Tube
    SS
  • Case Material
    Stainless Steel
  • Connection
    Lower
  • Dial Type
    Analog
  • Display Ranges
    0-60
  • Gauge Type
    Pressure Gauge
  • Liquid Filled
    No
  • Maximum PSI
    60
  • Minimum PSI
    0
  • Scale Measurement Ranges
    0-60
  • Wetted Parts Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)