Motion
70671870
4" Dial, 1/4 Thread, 30-0 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.01% of Scale
MI ITEM #11758873
MFR #70671870
Price$107.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Dial, 1/4 Thread, 30-0 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.01% of Scale
MI ITEM #11758873
MFR #70671870

Mfr description
70671870 70671870 4" 30"HG/O 1/4NPT LWR
  • Analog dials resemble a clock face, with a needle to indicate the pressure.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.13/each

Specifications

Dimensions

  • Dial Diameter
    4
  • Thread Size
    1/4

Details

  • Accuracy
    1 %
  • Bourdon Tube
    SS
  • Case Material
    Stainless Steel
  • Connection
    Lower
  • Dial Type
    Analog
  • Display Ranges
    30-0
  • Liquid Filled
    No
  • Maximum Hg
    0
  • Minimum Hg
    -30
  • Scale Measurement Ranges
    30-0
  • Wetted Parts Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)