Motion
70672399
4" Dial, 1/4 Thread, 30-0 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.01% of Scale
MI ITEM #11758920
MFR #70672399
List Price$148.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Dial, 1/4 Thread, 30-0 Scale Range, Pressure Gauge Lower Connection Mount, Accurate to 0.01% of Scale
MI ITEM #11758920
MFR #70672399

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$148.63/each for your price

Overview

Mfr description
70672399 70672399 4" LF 30"HG/O 1/4NPT L
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Case Material
    Stainless Steel
  • Bourdon Tube
    SS
  • Maximum Hg
    0
  • Connection
    Lower
  • Minimum Hg
    -30
  • Type Of Liquid Filler
    Glycerin & Water
  • Wetted Parts Material
    Stainless Steel
  • Accuracy
    1 %
  • Dial Diameter
    4
  • Thread Size
    1/4
  • Dial Type
    Analog
  • Display Ranges
    30-0
  • Liquid Filled
    Yes
  • Scale Measurement Ranges
    30-0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text