Specifications
Dimensions
- Dial Diameter2-1/2
- Face Diameter2.5000 in
- Thread Size1/4
Details
- Accuracy3-2-3 %
- Bourdon TubeSS
- Case MaterialStainless Steel
- ConnectionCenter Back
- Dial TypeAnalog
- Display Ranges0-600
- Gauge TypePressure Gauge
- Liquid FilledYes
- Maximum PSI600
- Minimum PSI0
- Scale Measurement Ranges0-600
- Type Of Liquid FillerGlycerin & Water
- Wetted Parts MaterialStainless Steel