Motion
70752118
5 Digit Mechanical Display Stroke Counter, Manual Reset
Mi Item #11759021
MFR #70752118
Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Digit Mechanical Display Stroke Counter, Manual Reset
Mi Item #11759021
MFR #70752118

Mfr description
70752118 70752118 5 DIGIT MECHANICAL PUL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.83/each

Specifications

Dimensions

  • Depth
    1.88 in
  • Height
    7/8 in
  • Width
    1-1/4 in

Details

  • Display Type
    Mechanical
  • Mount
    Yes
  • Number Of Digits
    5
  • Reset
    No
  • Reset Type
    Manual
  • Type
    Stroke Counter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)