Motion
70752142
5 Digit Mechanical Display Stroke Counter, Manual Reset
Mi Item #11759023
MFR #70752142
Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Digit Mechanical Display Stroke Counter, Manual Reset
Mi Item #11759023
MFR #70752142

Mfr description
70752142 70752142 5 DIGITS PULLING COUNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.45/each

Specifications

Dimensions

  • Depth
    0.88 in
  • Height
    7/8 in
  • Width
    1-1/2 in

Details

  • Display Type
    Mechanical
  • Mount
    Yes
  • Number Of Digits
    5
  • Reset
    No
  • Reset Type
    Without Reset
  • Type
    Stroke Counter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)