Motion
70752159
6 Digit Mechanical Display Electromechanical Counter, Manual Reset
MI ITEM #11759024
MFR #70752159
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Digit Mechanical Display Electromechanical Counter, Manual Reset
MI ITEM #11759024
MFR #70752159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70752159 70752159 6 DIGIT PRESET ELECTRO

Specifications

  • Depth
    2.75 in
  • Display Type
    Mechanical
  • Height
    3 in
  • Mount
    Yes
  • Number Of Digits
    6
  • Number of Presets
    1
  • Reset
    Yes
  • Reset Type
    Manual
  • Type
    Electromechanical Counter
  • Voltage
    115V AC
  • Width
    2-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought