Motion
70752167
6 Digit Mechanical Display Stroke Counter, Manual Reset
Mi Item #11759025
MFR #70752167
Price$37.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Digit Mechanical Display Stroke Counter, Manual Reset
Mi Item #11759025
MFR #70752167

Mfr description
70752167 70752167 6 DIGIT PULLING COUNTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.18/each

Specifications

Dimensions

  • Depth
    1.31 in
  • Height
    1-3/16 in
  • Width
    3-1/8 in

Details

  • Display Type
    Mechanical
  • Mount
    Yes
  • Number Of Digits
    6
  • Reset
    Yes
  • Reset Type
    Manual
  • Type
    Stroke Counter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)