Motion
70769682
1/2 Tube OD, Hose Crimping Disconnect Clip - 200 Max psi, Lead Free Brass Hose
MI ITEM #11759029
MFR #70769682
List Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Tube OD, Hose Crimping Disconnect Clip - 200 Max psi, Lead Free Brass Hose
MI ITEM #11759029
MFR #70769682

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.33/each for your price

Overview

Mfr description
70769682 70769682 1/2" DISCONNECT CLIP L

Specifications

  • Material
    Lead Free Brass
  • Thread Size
    5/8
  • Tube Outside Diameter
    1/2 in
  • Type
    Disconnect Clip
  • Maximum Working Pressure
    200.00 psi
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought