Motion
70769799
1" Outside Diam, Brass Push-to-Connect Tube End Stop 200 Max psi, Tube Connection, EPDM O-Ring, Lead-Free
MI ITEM #11759034
MFR #70769799
List Price$32.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Outside Diam, Brass Push-to-Connect Tube End Stop 200 Max psi, Tube Connection, EPDM O-Ring, Lead-Free
MI ITEM #11759034
MFR #70769799

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.95/each for your price

Overview

Mfr description
70769799 70769799 1" END STOP LED-FREE B

Specifications

  • O Ring Material
    EPDM
  • Tube Outside Diameter
    1 in
  • PSC Code
    4720
  • Type
    End Stop
  • Connection Style
    Tube to Tube
  • Maximum Working Pressure
    200
  • Material
    Lead Free Brass
  • Connection Type
    Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought