Motion
70769807
3/8" Tube OD, 1/2 Standard Lead Free Brass Push-to-Connect Tube Union Tube to Tube Connection, 200 Max psi, EPDM O-Ring
Mi Item #11759035
MFR #70769807
Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Tube OD, 1/2 Standard Lead Free Brass Push-to-Connect Tube Union Tube to Tube Connection, 200 Max psi, EPDM O-Ring
Mi Item #11759035
MFR #70769807

Mfr description
70769807 70769807 3/8 X 3/8" COUPLING LE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.60/each

Specifications

Dimensions

  • Thread Size
    1/2
  • Tube Outside Diameter
    3/8 in

Details

  • Connection Style
    Tube to Tube
  • Connection Type
    Tube to Tube
  • Material
    Lead Free Brass
  • Maximum Working Pressure
    200
  • O Ring Material
    EPDM
  • PSC Code
    4720
  • Thread Type
    Standard
  • Type
    Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)