Motion
70769815
1/2" Outside Diam, Brass Push-to-Connect Tube End Stop 200 Max psi, Tube Connection, EPDM O-Ring, Lead-Free
Mi Item #11759036
MFR #70769815
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Outside Diam, Brass Push-to-Connect Tube End Stop 200 Max psi, Tube Connection, EPDM O-Ring, Lead-Free
Mi Item #11759036
MFR #70769815

Mfr description
70769815 70769815 1/2" END STOP LED-FREE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Dimensions

  • Tube Outside Diameter
    1/2 in

Details

  • Connection Style
    Tube to Tube
  • Connection Type
    Tube
  • Material
    Lead Free Brass
  • Maximum Working Pressure
    200
  • O Ring Material
    EPDM
  • PSC Code
    4720
  • Type
    End Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)