Motion
70769831
3/4" Outside Diam, 3/4 NPT, Brass Push-to-Connect Tube Male Connector 200 Max psi, Tube to Male NPT Connection, EPDM O-Ring, Lead-Free
MI ITEM #11759038
MFR #70769831
List Price$36.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Outside Diam, 3/4 NPT, Brass Push-to-Connect Tube Male Connector 200 Max psi, Tube to Male NPT Connection, EPDM O-Ring, Lead-Free
MI ITEM #11759038
MFR #70769831

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.98/each for your price

Overview

Mfr description
70769831 70769831 3/4X3/4" MPT CONNECTOR

Specifications

  • O Ring Material
    EPDM
  • Tube Outside Diameter
    3/4 in
  • Thread Type
    NPT
  • Thread Size
    3/4
  • PSC Code
    4720
  • Type
    Male Connector
  • Connection Style
    Tube to Male
  • Maximum Working Pressure
    200
  • Material
    Lead Free Brass
  • Connection Type
    Tube to Male NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought