Motion
70769849
1/2" Outside Diam, 1/2 NPT, Brass Push-to-Connect Tube Male Connector 200 Max psi, Tube to Male NPT Connection, EPDM O-Ring, Lead-Free
MI ITEM #11759039
MFR #70769849
Price$18.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Outside Diam, 1/2 NPT, Brass Push-to-Connect Tube Male Connector 200 Max psi, Tube to Male NPT Connection, EPDM O-Ring, Lead-Free
MI ITEM #11759039
MFR #70769849

Mfr description
70769849 70769849 1/2X1/2" MPT CONNECTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.63/each

Specifications

Dimensions

  • Thread Size
    1/2
  • Tube Outside Diameter
    1/2 in

Details

  • Connection Style
    Tube to Male
  • Connection Type
    Tube to Male NPT
  • Material
    Lead Free Brass
  • Maximum Working Pressure
    200
  • O Ring Material
    EPDM
  • PSC Code
    4720
  • Thread Type
    NPT
  • Type
    Male Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)