Motion
70769856
1" Outside Diam, 1 NPT, Brass Push-to-Connect Tube Female Connector 200 Max psi, Tube to Female NPT Connection, EPDM O-Ring, Lead-Free
MI ITEM #11759040
MFR #70769856
List Price$38.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Outside Diam, 1 NPT, Brass Push-to-Connect Tube Female Connector 200 Max psi, Tube to Female NPT Connection, EPDM O-Ring, Lead-Free
MI ITEM #11759040
MFR #70769856

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.03/each for your price

Overview

Mfr description
70769856 70769856 1X1" FPT CONNECTOR LED

Specifications

  • O Ring Material
    EPDM
  • Tube Outside Diameter
    1 in
  • Thread Type
    NPT
  • Thread Size
    1
  • PSC Code
    4720
  • Type
    Female Connector
  • Connection Style
    Tube to Female
  • Maximum Working Pressure
    200
  • Material
    Lead Free Brass
  • Connection Type
    Tube to Female NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought