Motion
70769906
1" Tube OD, 1-1/8 Standard Lead Free Brass Push-to-Connect Tube Union Tube to Tube Connection, 200 Max psi, EPDM O-Ring
Mi Item #11759045
MFR #70769906
Price$54.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Tube OD, 1-1/8 Standard Lead Free Brass Push-to-Connect Tube Union Tube to Tube Connection, 200 Max psi, EPDM O-Ring
Mi Item #11759045
MFR #70769906

Mfr description
70769906 70769906 1" UNION CONNECTOR LED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.03/each

Specifications

Dimensions

  • Thread Size
    1-1/8
  • Tube Outside Diameter
    1 in

Details

  • Connection Style
    Tube to Tube
  • Connection Type
    Tube to Tube
  • Material
    Lead Free Brass
  • Maximum Working Pressure
    200
  • O Ring Material
    EPDM
  • PSC Code
    4720
  • Thread Type
    Standard
  • Type
    Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)