Motion
70769922
1/2" Tube OD, 5/8 Standard Lead Free Brass Push-to-Connect Tube Union Tube to Tube Connection, 200 Max psi, EPDM O-Ring
MI ITEM #11759047
MFR #70769922
List Price$28.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Tube OD, 5/8 Standard Lead Free Brass Push-to-Connect Tube Union Tube to Tube Connection, 200 Max psi, EPDM O-Ring
MI ITEM #11759047
MFR #70769922

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.65/each for your price

Overview

Mfr description
70769922 70769922 1/2" UNION CONNECTOR L

Specifications

  • O Ring Material
    EPDM
  • Tube Outside Diameter
    1/2 in
  • Thread Type
    Standard
  • Thread Size
    5/8
  • PSC Code
    4720
  • Type
    Union
  • Connection Style
    Tube to Tube
  • Maximum Working Pressure
    200
  • Material
    Lead Free Brass
  • Connection Type
    Tube to Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought