Motion
70769971
3/4 x 3/4 x 1/2" Outside Diam, 5/8 Standard, Brass Push-to-Connect Tube Union Tee 200 Max psi, Tube to Tube Connection, EPDM O-Ring, Lead-Free
MI ITEM #11759051
MFR #70769971
List Price$63.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 3/4 x 1/2" Outside Diam, 5/8 Standard, Brass Push-to-Connect Tube Union Tee 200 Max psi, Tube to Tube Connection, EPDM O-Ring, Lead-Free
MI ITEM #11759051
MFR #70769971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.18/each for your price

Overview

Mfr description
70769971 70769971 3/4X3/4X1/2" RED TEE L

Specifications

  • O Ring Material
    EPDM
  • Tube Outside Diameter
    3/4 x 3/4 x 1/2 in
  • Thread Type
    Standard
  • Thread Size
    5/8
  • PSC Code
    4720
  • Type
    Union Tee
  • Connection Style
    Tube to Tube
  • Maximum Working Pressure
    200
  • Material
    Lead Free Brass
  • Connection Type
    Tube to Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought