Motion
70769997
3/4" Outside Diam, 7/8 Standard, Brass Push-to-Connect Tube Union Tee 200 Max psi, Tube to Tube Connection, EPDM O-Ring, Lead-Free
Mi Item #11759053
MFR #70769997
Price$58.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Outside Diam, 7/8 Standard, Brass Push-to-Connect Tube Union Tee 200 Max psi, Tube to Tube Connection, EPDM O-Ring, Lead-Free
Mi Item #11759053
MFR #70769997

Mfr description
70769997 70769997 3/4" UNION TEE LED-FRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.78/each

Specifications

Dimensions

  • Thread Size
    7/8
  • Tube Outside Diameter
    3/4 in

Details

  • Connection Style
    Tube to Tube
  • Connection Type
    Tube to Tube
  • Material
    Lead Free Brass
  • Maximum Working Pressure
    200
  • O Ring Material
    EPDM
  • PSC Code
    4720
  • Thread Type
    Standard
  • Type
    Union Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)