Motion
70770102
1 Tube OD, Hose Crimping Disconnect Clip - 200 Max psi, Lead Free Brass Hose
MI ITEM #11759061
MFR #70770102
List Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Tube OD, Hose Crimping Disconnect Clip - 200 Max psi, Lead Free Brass Hose
MI ITEM #11759061
MFR #70770102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.70/each for your price

Overview

Mfr description
70770102 70770102 1" DISCONNECT CLIP LED

Specifications

  • Material
    Lead Free Brass
  • Thread Size
    1-1/8
  • Tube Outside Diameter
    1 in
  • Type
    Disconnect Clip
  • Maximum Working Pressure
    200.00 psi
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought