1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
70858444
70858444
MI ITEM #
11759152
MFR #
70858444
List Price
$79.10
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 70858444
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
70858444
70858444
MI ITEM #
11759152
MFR #
70858444
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$79.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
70858444 70858444 2X1X1/8X80" CARBON STL
Specifications
Length
80 in
Material Specification
Low Carbon Steel
Overall Height
1 in
Overall Width
2 in
Wall Thickness
1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data