1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
70858477
70858477
MI ITEM #
11759153
MFR #
70858477
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 70858477
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
70858477
70858477
MI ITEM #
11759153
MFR #
70858477
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
70858477 70858477 1X1/2X1/8X80" CARBON S
Specifications
Length
80 in
Material Specification
Low Carbon Steel
Overall Height
1/2 in
Overall Width
1 in
Wall Thickness
1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data