Motion
70858485
70858485
MI ITEM #11759154
MFR #70858485
List Price$64.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70858485
MI ITEM #11759154
MFR #70858485

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.28/each for your price

Overview

Mfr description
70858485 70858485 1 1/4X1/2X1/8X80" CARB

Specifications

  • Length
    80 in
  • Material Specification
    Low Carbon Steel
  • Overall Height
    1/2 in
  • Overall Width
    1-1/4 in
  • Wall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text