Motion
70858493
70858493
MI ITEM #11759155
MFR #70858493
List Price$70.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70858493
MI ITEM #11759155
MFR #70858493

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$70.23/each for your price

Overview

Mfr description
70858493 70858493 1 1/2X1/2X1/8X80" CARB

Specifications

  • Length
    80 in
  • Material Specification
    Low Carbon Steel
  • Overall Height
    1/2 in
  • Overall Width
    1-1/2 in
  • Wall Thickness
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text