Motion
70858873
1-3/4 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 1.51 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759162
MFR #70858873
Price$166.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 1.51 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759162
MFR #70858873

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$166.83/each

Specifications

Dimensions

  • Inside Diameter
    1.5100 in
  • Length
    6 ft
  • Outside Diameter
    1-3/4 in
  • Wall Thickness
    0.1200 in

Details

  • Material
    Steel
  • Material Grade
    Low Carbon
  • Shape
    Round
  • Type
    Welded

Overview

Mfr description
70858873 70858873 1.750ODX.120 WALL X72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought