Motion
70858931
1 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 0.88 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
Mi Item #11759168
MFR #70858931
Price$97.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 0.88 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
Mi Item #11759168
MFR #70858931

Mfr description
70858931 70858931 1.000ODX.120 WALL X72
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.68/each

Specifications

Dimensions

  • Inside Diameter
    0.7600 in
  • Length
    6 ft
  • Outside Diameter
    1 in
  • Wall Thickness
    0.1200 in

Details

  • Material
    Steel
  • Material Grade
    Low Carbon
  • Shape
    Round
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)