Motion
70858972
2-1/2 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 2.26 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
Mi Item #11759172
MFR #70858972
Price$229.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 2.26 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
Mi Item #11759172
MFR #70858972

Mfr description
70858972 70858972 2.500ODX.120 WALL X72
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.90/each

Specifications

Dimensions

  • Inside Diameter
    2.2600 in
  • Length
    6 ft
  • Outside Diameter
    2-1/2 in
  • Wall Thickness
    0.1200 in

Details

  • Material
    Steel
  • Material Grade
    Low Carbon
  • Shape
    Round
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)