Motion
70859038
2-1/2 Inch Outside Diameter x 3 Ft. Long, Steel, Round Welded Tube, 2.26 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759178
MFR #70859038
Price$144.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Inch Outside Diameter x 3 Ft. Long, Steel, Round Welded Tube, 2.26 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759178
MFR #70859038

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$144.93/each

Specifications

Dimensions

  • Inside Diameter
    2.2600 in
  • Length
    3 ft
  • Outside Diameter
    2-1/2 in
  • Wall Thickness
    0.1200 in

Details

  • Material
    Steel
  • Material Grade
    Low Carbon
  • Shape
    Round
  • Type
    Welded

Overview

Mfr description
70859038 70859038 2.500ODX.120 WALL X36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought