Motion
70860192
3/4" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 1018
Mi Item #11759245
MFR #70860192
Price$114.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 1018
Mi Item #11759245
MFR #70860192

Mfr description
70860192 70860192 3/4"X72" 1018 STL COLD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.18/each

Specifications

Dimensions

  • Length
    6 ft
  • Width Across Flats
    3/4 in

Details

  • Material Specification
    1018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)